STD Tapping & Drilling Non Soluble Foam Lube 400ML
0
1

STD Tapping & Drilling Non Soluble Foam Lube 400ML

Order Code: ZT1035767X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

For sawing, tapping and drilling. Can be used on yellow metals without the risk of staining. Foam aerosol rapidly penetrates and is able to cling to normally inaccessible areas and moving cutting edges. Extends tool life and metal removal rates. High anti weld features. Reduces heat and improves surface finish. Fast drying and low odour. A must for all metalworkers and service engineers.

Specifications for STD Tapping & Drilling Non Soluble Foam Lube 400ML
  • MFR Part No.
    32972-AA
  • Applications
    Drilling
    Sawing
    Tapping
  • Features
    Fast Drying
    High anti-weld features
    Improves Surface Finish
    Low Odour
    Reduces heat
  • For Use On
    Yellow Metals
  • Container Type
    Aerosol
  • Product Type
    Cutting & Tapping Fluid
  • Form
    Foam
  • Series
    STD Tapping & Drilling
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome