Tapmatic Dual Action Plus #2 Cutting Fluid 470ML
0
1

Tapmatic Dual Action Plus #2 Cutting Fluid 470ML

Order Code: ZT1035769X

£9.99 Inc VAT (20%)


Description

#1 Gold
Great for steel and aluminium. Excellent for low speed, high pressure applications. Minimises torque increases. Does not contain chlorinated paraffins, water, solvents or inactive fillers. Safe on all metals.

Dual Action Plus #2
Provides superior etreme pressure lubricity for tapping, drilling, reaming, threading, or finishing on all metals except aluminium. Reduces friction, eliminates chip welding and improves tool life. Provides ultra fine finishes and precise tolerances.


TriCut®
Excellent for stainless steel and other hard to machine metals. Not recommended for aluminium. Provides smooth, accurate cutting action. Flows directly to cutting edge. Extends tool life. Improves surface finish. Allows increased removal rates. Reduces friction. Suitable for high and low speed applications. Non-corrosive to steel.

See full description
Specifications for Tapmatic Dual Action Plus #2 Cutting Fluid 470ML
  • For Use On
    Alluminium
    Alluminium Alloys
  • Applications
    Boring
    Drilling
    Engraving
    Grinding
    Sawing
    Tapping
    Turning
  • Features
    Eliminates Chip Welding
    Improves Surface Finish
    No Chlorinated Solvents
    Reduces Friction
  • Container Type
    Bottle
  • MFR Part No.
    M40220
  • Series
    Tapmatic®
  • Product Type
    Cutting & Tapping Fluid
  • Form
    Fluid
  • Size
    473ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome