TRI-Logic System Rtd Cutting Fluid 350ML
0
1

TRI-Logic System Rtd Cutting Fluid 350ML

Order Code: ZT1035855X

£36.99 Inc VAT (20%)


Description

TRI-Logic RTD® is a high performance lubricant designed for selective application on arduous operations such as reaming, tapping and drilling.

Features and Benefits
• Water washable for easy clean up
• Suitable for the most severe cutting operations
• Reinforces water mix cutting fluid performance
• Pleasant to use, low odour & light colour
• Available in a plastic squeeze bottle for easy application

Typical Applications
• Reaming
• Tapping
• Drilling

Notes
• For best results use in conjunction with the TRI-Logic System

See full description
Specifications for TRI-Logic System Rtd Cutting Fluid 350ML
  • Container Type
    Bottle
  • Features
    Available in a Plastic Squeeze Bottle for Easy Application
    for Best Results Use in Conjunction with the Tri Logic System
    Low Odour & Light Colour
    Pleasant to Use
    Reinforces Water Mix Cutting Fluid Performance
    Suitable for the Most Severe Cutting Operations
    Water Washable
  • Applications
    Drilling
    Reaming
    Tapping
  • MFR Part No.
    53003
  • For Use On
    Metal Cutting Liquid
  • Series
    RTD
  • Form
    Liquid
  • Product Type
    Cutting & Tapping Fluid
  • Size
    350ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome