Ultracut 390H Cutting Fluid 200ltr

Ultracut 390H Cutting Fluid 200ltr

Order Code: ZT3958571S

£1,099.99 Inc VAT (20%)


Description

Long life semi-synthetic cutting fluid formulated to protect from corrosion and promote good surface finish.

Features and Benefits
• Forms a translucent green micro-emulsion when mixed with water which provides a clear view of the workpiece
• Excellent residual corrosion protection to extend tool life
• Low foaming for high performance and improved production rates
• Cost effective use: recommended dilution between 30:1 and 40:1 in water
• Lengthy and predictable sump life and rejects tramp oil
• Contains no biocides or skin sensitisers for safe and pleasant use

Typical Applications
• Light/medium machining
• Ferrous materials
• Cast iron

See full description
Specifications for Ultracut 390H Cutting Fluid 200ltr
  • For Use On
    Ferrous Materials
  • Size
    200L
  • Features
    Corrosion Protection
    Semi-synthetic
  • Container Type
    Barrel
  • Applications
    Cutting
  • MFR Part No.
    51299

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome