KQ2H01-32N One-touch Fitting

KQ2H01-32N One-touch Fitting

Order Code: ZT1026916P

£2.09 Inc VAT (20%)
£2.298.5% off
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

See full description
Specifications for KQ2H01-32N One-touch Fitting
  • Weight Each
    2.7g
  • Product Type
    NPT) - Male Connector
    Inch Size One-Touch Fittings (UNF
  • Standards Met
    10-32UNF
  • Additional Features
    Accepts Nylon and Polyurethane Tube
    can be Used for a Wide Range of Pressures From a Low Vacuum Up to a Pressure of 1.0Mpa
    Stud Allows Rotation of the Body for Ease of Installation in Confined Spaces
    Release Collar Allows Easy Removal of Tubing Without Damaging the Tube
  • MFR Part No.
    KQ2H01-32N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome