08B-2 Connecting Link - British Std

Order Code: ZT1041267X

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Duplex Chain

Specifications for 08B-2 Connecting Link - British Std
  • Pitch
    12.7mm
  • Standards Met
    DIN8187/ISO 607
  • Pin Length (A+B)
    64mm
  • Pin Diameter
    4.45mm
  • Number of Strands
    Duplex
  • ISO/ANSI Reference
    08 B - 2
  • Product Type
    British Standard Connecting Link

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome