Scolmore CONNECTOR 3 POLE FLOW MALE FAST-FIT 20A 250V Flow CT105M
Connector 4 Pole Fl...
Connector 3 Pole Fl...
Connect 3 Pole Flow...
Connect 4 Pole Flow...
Connector 3 Pin Flo...
Connector 4 Pin Flo...
Connector Flow Pull...
Adapter 3 Pin Flow ...
Connector 4 P Flow ...
Ceiling Rose 4 Pin ...
Junction Box 4 Pin ...
Essentials Switch A...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info