Scolmore CONNECT 3 POLE FLOW COMPLETE FAST-FIT 20A 250V Flow CT115C
Connect 3 Pole Flow Complete F...
Connect 4 Pole Flow Complete F...
Connector 4 Pole Flow Male Fas...
Connector 3 Pole Flow Male Fas...
Connector 3 Pole Flow Female F...
Connector 4 Pole Flow Female F...
Connector 4 Pin Flow Fast-fit ...
Connector 3 Pin Flow Fast-fit ...
Adapter 3 Pin Flow Switch 20A ...
Ceiling Rose 4 Pin Flow W/o Co...
Connector 4 P Flow CmPlate Fas...
Connector 3 Pin Flow Screw Dow...
Connector 4 Pin Flow Screw Dow...
Junction Box 4 Pin 1 In 3 Out ...
Connector Flow Pull APart 20A ...
Essentials Switch Adapter 20A ...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info