FR1205HE Atex Rated Fuel Transfer Pump 12V 57LPM comes with Hoses

FR1205HE Atex Rated Fuel Transfer Pump 12V 57LPM comes with Hoses

Order Code: ZT1191090X

£499.99 Inc VAT (20%)


Description

The 12 and 24 Volt pumps offer all cast iron construction, and offer flow rates and configurations suitable for both portable and stationary systems. With low amp draw, thermal overload protection and a full range of hose, nozzle and flow meter options, this series of DC pumps deliver durability and performance suitable for both private and commercal facilities.

Features and Benefits
• 57 LPM
• ATEX, ANZEx and IN-METRO IEC motor approved
• 0.19 Motor kW
• 20 Motor Amps
• 12 VDC Voltage Type
• 1" Inlet, 3/4" Outlet, BSPP-F Ports
• 1,1 Bar Max Pressure
• Thermal Overload Protection
• 2" BSPT-M Tank Adapter
• By-pass Valves
• Built-in Strainer
• Self Priming

See full description
Specifications for FR1205HE Atex Rated Fuel Transfer Pump 12V 57LPM comes with Hoses
  • Flow Rate (L/min (ANR))
    30
  • MFR Part No.
    FR1205GE
  • Compatible Fluid
    Oil
    Petrol
    Diesel
  • Suitable for Containers
    Intermediate Bulk Container (IBC)
    640ltr (IBC)
    200ltr
    1000ltr (IBC
    600ltr (IBC)
  • Voltage
    12V
  • Power Source
    Electric
  • Product Type
    Transfer Pump
  • Flow Rate
    30L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome