RD812NH Self-priming Fueltransfer Pump 12V comes with 8ft Hose

RD812NH Self-priming Fueltransfer Pump 12V comes with 8ft Hose

Order Code: ZT1191093X

£459.99 Inc VAT (20%)


Description

The only portable DC pump UL. Listed for use with petrol and other flammable liquids. The RD8 lets you position the inlet and outlet hoses to fit your needs. Remove two bolts, rotate the flange and you're done. It also offers multiple mounting options. Bung mount, foot mount or handheld; versatile enough to fit your application.

Benefits and Features:

• 12V DC pump with hose and nozzle
• 3/4" inlet/outlet
• Low profile
• Thermally protected
• Self-priming
• Smooth in-line Switch
• Includes Pump, Manual Nozzle
• 8' - 5/8" Diameter Hose with 3/4" Fittings,
• 6' Suction Hose
• 10' Quick Connect Power Cord with Alligator Clips

See full description
Specifications for RD812NH Self-priming Fueltransfer Pump 12V comes with 8ft Hose
  • Compatible Fluid
    Petrol
    BioDiesel
    Diesel
  • Suitable for Containers
    Intermediate Bulk Container (IBC)
    640ltr (IBC)
    205ltr
    600ltr (IBC)
    200ltr
    1000ltr (IBC
  • MFR Part No.
    RD812NH
  • Flow Rate (L/min (ANR))
    30
  • Product Type
    Transfer Pump
  • Voltage
    12V
  • Power Source
    Electric
  • Flow Rate
    30L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome