1.1/2 PN16 Flang S/s Glbe Vlv-graph.gskt - 2053SL16 08

1.1/2 PN16 Flang S/s Glbe Vlv-graph.gskt - 2053SL16 08

Order Code: ZT5382129SCopy

£1,299.99 Inc VAT (20%)


Description

1.1/2" Flange, Stainless Steel Flanged PN16 Globe Valve, Metal Seal Material, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 16 bar

Specifications for 1.1/2 PN16 Flang S/s Glbe Vlv-graph.gskt - 2053SL16 08
  • Material
    Stainless Steel
  • Seal Material
    Metal
  • Working Temperature
    20°C to +200°C
  • Maximum Working Pressure
    16bar
  • Flange Size
    1.1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome