Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 2" V998109EX

Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 2" V998109EX

Order Code: ZT4808725SCopy

£129.99 Inc VAT (20%)


Description

Flanged PN16 (8” Available Flanged PN10) , Cast Iron Body, Cast Brass Seat, Stainless Steel Stem, Inside Screw, Non-rising Stem. Conforms to DIN 3202 F4.

Rated PN16, Temperature -10°C to 120°C.

Specifications for Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 2" V998109EX
  • Size
    2in
  • Body Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome