Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 4" V998112EX

Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 4" V998112EX

Order Code: ZT4808784SCopy

£239.99 Inc VAT (20%)


Description

Flanged PN16 (8” Available Flanged PN10) , Cast Iron Body, Cast Brass Seat, Stainless Steel Stem, Inside Screw, Non-rising Stem. Conforms to DIN 3202 F4.

Rated PN16, Temperature -10°C to 120°C.

Specifications for Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 4" V998112EX
  • Size
    4in
  • Material
    Cast Iron
  • Type
    Gate Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome