Mini Grease Gun Push Type

Mini Grease Gun Push Type

Order Code: ZT1223102P

£25.99 Inc VAT (20%)


Description

Used to lubricate hammer mechanisms in impact wrenches. Die-cast aluminium head with two threaded pockets to hold spare needle nozzles. Includes three nozzle sizes, 0.7mm, 1.mm and 1.4mm to ensure precise placement of lube. 3oz Cartridge capacity. Easy one-handed operation.

Specifications for Mini Grease Gun Push Type
  • MFR Part No.
    AK55
  • Nett Weight
    0.22kg
  • Product Type
    Mini Grease Gun
Product Reviews -
3 years ago by Alan
Well made and sturdy-The choice of grease nipple size can be very useful to avoid mess & wastage. You have to be careful not to get air pockets when filling/

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome