TG120 120ml Grease Gun

TG120 120ml Grease Gun

Order Code: ZT1002059XCopy

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Trigger TG120
Chrome-plated steel body, straight nozzle. Cartridge or suction fill. Suitable for soft/medium greases.
Working pressure: 2900psi/200bar.
Diameter: 36mm.
Overall length: 253mm.

See full description
Specifications for TG120 120ml Grease Gun
  • Overall Diameter
    36mm
  • Body Finish/Coating
    Chrome
  • Body Material
    Steel
  • Spout/Nozzle Length
    175mm
  • Overall Length
    260mm
  • Coupler Type
    Needlepoint
  • Fill Type
    Suction
  • Overall Width
    205mm
  • Gun/Can Type
    Pistol Grip Grease Gun
  • Capacity
    120cm³
  • Power Source
    Manual
  • Maximum Pressure
    2900psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome