1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Greases
111 Silicone Grease Compounds
0
1

111 Silicone Grease Compounds


Select
See all variants from
£15.99Inc VAT (20%)
Up to 16.5% off

See all variants from £15.99

Description

Molykote 111 is a silicone-based grease compound that is specially formulated for the lubrication of control and pressure plug valves and for acting as a sealant for vacuum and pressure valves. It offers excellent water resistance meeting several global standards for water contact.

Features and Benefits
• Designed for lubrication and sealing of pressure valves
• Expansive service temperature range (-40°C 200°C)
• Excellent water resistance meets several global standards for water contact
• Compatible with many plastics and elastomers
• Low vapour pressure and volatility
• Conforms to FDA 175.300, NSF 51 and NSF 61

Typical Applications
• Lubrication of control and pressure valves
• Seals vacuum pressure valves
• Marine
• Industrial
• Outdoors
• Electrical

See full description

Feature Attributes

Features:
Excellent Water-Resistance,Low Vapour Pressure,Low Volatility
For Use On:
Plastic,Threads
Operating Temperature Range:
-40 to 200 °C
Series:
111
Product Type:
Lubricant Sealant
Type:
Lubricant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome