Clear Vision Side Lever Grease Gun - 500 CC - TGG506

Clear Vision Side Lever Grease Gun - 500 CC - TGG506

Order Code: ZT3114053SCopy

£149.99 Inc VAT (20%)


Description

TYGRIS Clear Vision Side Lever Grease Gun is a unique system that gives you 100% confidence of dispensing the correct grease; ensuring you don’t make costly mistakes that cannot be reversed. This is achieved by fitting your new grease gun with a transparent barrel made from a high-grade polycarbonate, that is stronger and tougher than steel. The tubes are drop and impact resistant and UV stabilized for working in practically any kind of weather
Benefits: Tough and impact resistant polycarbonate barrel with die cast aluminium fittings; Develops 5, 000 PSI/345 BAR; Delivers up to 0.50 gms/stroke; Complete with 12" (300mm) flexible extension and professional 4-jaw coupler; Refillable options: 400g cartridge or manual fill.

See full description
Specifications for Clear Vision Side Lever Grease Gun - 500 CC - TGG506
  • Product Type
    Grease Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome