Crane Boom Grease 18KG

Crane Boom Grease 18KG

Order Code: ZT1412435X

£1,199.99 Inc VAT (20%)

Currently unavailable

Description

TUFLUBE Extreme®is an extremely versatile, heavy duty telescopic crane boom grease. High load carrying capabilities with highly adhesive formula prevents seizing and ensures smooth running under arduous conditions.

Features and Benefits
• Designed to provides superb lubricity, reduce friction and ensure smooth movement between boom section & wear pads
• High load, extremely adhesive grease that will prevent crane boom seizing under difficult conditions
• Water resistant, lubricates and protects booms in corrosive and wet conditions including salt water
• Highly visible light coloured grease for ease of inspection
• Lengthens maintenance intervals and reduces relubrication frequency and costs

Typical Applications
• Marine
• Power generation
• Construction
• Rail
• Maintenance
• Engineering & fabricators
• Mining & quarrying
• IP 50 - ASTM D217
• IP 239 - ASTM D2596
• Joints & couplings
• Winches, slew rings, cantilevers, tracks and rails
• Telescopic arms, open Gears, rollers pins



Notes
• Sizes: Available as 4.5kg or 18kg
• Stored in original container(unopened)
• Storage temperature ideally be controlled to between +1°C and +40°C
• Shelf life: 3 years from manufacture date

See full description
Specifications for Crane Boom Grease 18KG
  • Features
    Reduce friction
    High load & extremely adhesive
    Provides superb lubricity
  • For Use On
    Construction
    Rail
  • Container Type
    Bucket
  • MFR Part No.
    18174
  • Size
    18kg
  • Standards Met
    IP 50 - ASTM D217; IP 239 - ASTM D2596
  • Operating Temperature Range
    -50 to 160°C
  • Product Type
    Extreme Heavy Duty Grease
  • Series
    Tuflube
  • NLGI Grade
    1/2
  • Colour
    Off White
  • Base Oil
    Mineral
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome