EM30L1 1KG Grease

EM30L1 1KG Grease

Order Code: ZT1036968XCopy

£89.99 Inc VAT (20%)


Description

A lubricating grease developed for plastic components.

Features and Benefits
• Compatible with most plastics
• Can be used for plastic-plastic contact, metal-metal contact and plastic-metal contact
• Long service life meaning it can be used for extreme industrial applications and diverse temperatures
• Low seepage ensures no leakage so it can be used in places wherein cleanliness is required
• Does not contain silicone thereby preventing problems with contact point failures

See full description
Specifications for EM30L1 1KG Grease
  • Features
    can be Used for Plastic-plastic Contact, Metal-metal Contact and Plastic-metal Contact
    Compatible with Most Plastics
    does Not Contain Silicone Thereby Preventing Problems with Contact Point Failures
    Long Service Life
    Low Seepage, So it can be Used In Places Wherein Cleanliness is Required
  • Operating Temperature Range
    -45 to 150°C
  • Container Type
    Tin
  • For Use On
    Electrical
    Metal
    Plastic
  • MFR Part No.
    EM30L1
  • Series
    RT15
  • Product Type
    Silicone Grease
  • Colour
    White
  • NLGI Grade
    1
  • Base Oil
    Silicone
  • Food Safe
    No
  • Size
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome