Food Grease FG 400ml - AMB30259 - Pack of 4

Food Grease FG 400ml - AMB30259 - Pack of 4

Order Code: ZT5626853S

£89.99 Inc VAT (20%)
£99.9910% off


Description

Perma-Lock Food Grease FG Ambersil Perma-Lock multi-purpose food grease has been designed for use in the food processing industry. The aerosol grease penetrates the moving parts in a semi-liquid state, before thickening quickly. Having a secure, attached straw gives you the option of controlling the spray and directing it to hard to reach parts. Features and Benefits Non-slip grip Precision spray with straw up Broad spray with straw down Catch curb No loose straw as locks into place Operational temperature of -20°C to +140°C Resists the effects of steam and water wash Insoluble in water Note Refer to the MSDS and datasheet for more information. Approvals NSF H1 registered Ambersil Perma-Lock Food Grade Range All industries have issues with lubricant leakage and maintenance. Production equipment needs excellent lubrication to keep machines running, so choosing the correct lubricant is crucial. The food processing and pharmaceutical industries have extra challenges with ensuring that the lubricants used resist degradation from food products, chemicals and steam/water. They must exhibit a neutral behaviour towards plastics and elastometers, have the ability to dissolve sugars and complying with current food/health and safety regulations meaning that they are physiologically inert, tasteless and odourless. The Perma-Lock range from Ambersil is a non-detachable, 2 way spray system meaning that nothing can fall off. The new look food processing safe products have been designed to reduce the risk of food contamination and expensive recalls. Perma-Lock lubricants and oils all have a secure spray straw that locks in place giving you better control and precise application whatever position you use. Specifications: Brand AMBERSIL MPN 1030513 Weight 0.37

See full description
Specifications for Food Grease FG 400ml - AMB30259 - Pack of 4
  • Volume
    400ml
  • Weight
    0.37kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome