Foodlube Premier 1 Grease 380gm

Foodlube Premier 1 Grease 380gm

Order Code: ZT5135227S

£43.99 Inc VAT (20%)


Description

The FOODLUBE® Premier 1 Grease is a high-performance EP grease designed for superior lubrication and protection of bearings, slides, and bushes, especially in food, pharmaceutical, and clean environments. This soft, white, non-toxic grease offers excellent water wash-off resistance, corrosion protection, and a wide operating temperature range (-30°C to +180°C). It features outstanding EP performance, with a 4-ball weld load of 315kg, and ensures extended lubrication intervals through excellent oxidation stability. The grease is highly pumpable, making it ideal for applications with long pipe runs or small bore tubing. NSF H1 registered, Halal and Kosher certified, it meets stringent safety standards, making it an exceptional choice for clean industries.

Features and Benefits
• Provides reliable lubrication and protection for bearings, slides, and bushes
• Specifically designed for food, pharmaceutical, and hygienic settings
• Resists water wash-off and guards against corrosion effectively
• Performs across a broad temperature range from -30°C to +180°C
• Delivers excellent extreme pressure performance, handling up to 315kg
• Reduces relubrication needs with superior oxidation resistance
• Easy to pump, making it ideal for systems with extended pipework or narrow tubing
• Certified for food safety and hygiene, meeting NSF H1, Halal, and Kosher standards

See full description
Specifications for Foodlube Premier 1 Grease 380gm
  • Container Type
    Tube
  • NLGI Grade
    1
  • Colour
    White
  • Size
    380g
  • Features
    Excellent Corrosion Protection
    Wide Temperature Range
  • Product Type
    Food Safe Grease
  • For Use On
    Bearings
  • Operating Temperature Range
    30 to +180�C
  • Food Safe
    Food Safe
  • MFR Part No.
    15291
  • Base Oil
    Polyalphaolefin
  • Standards Met
    FDA Group 21 CFR 178.3570
    Halal Certified
    Kosher Certified
    NSF H1 registered - 141084
    NSF ISO 21469

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome