1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Greases, Lubricants & Oils/
  4. Greases
So-Grease EP2 Lithium High Load Greases
0
1
2

So-Grease EP2 Lithium High Load Greases


Select
Select
See all variants from
£5.99Inc VAT (20%)

See all variants from £5.99

Description

SO-Grease EP2 is a multi-purpose lithium grease suitable for use in high pressure greasing equipment.

Features and Benefits
• Pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems
• Lead-free
• Contains extreme pressure additives to allow use in heavy load conditions
• Formulated with anti-rust additives to protect against corrosion
• Contains anti-oxidants to prolong product life

Standards
Complies with British Timken Recommendations 2891

See full description

Feature Attributes

For Use On:
Metal
Features:
Contains Anti-Rust Additives,High Ageing Stability,High Oxidation Stability,Lead Free
MFR Part No.:
SOLENT BRANDED
Operating Temperature Range:
-25 to 130 °C
Series:
So-Grease EP2
NLGI Grade:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome