Very High Temperature Grease - 400g - For Industrial Applications up to 600°C  TG8704

Very High Temperature Grease - 400g - For Industrial Applications up to 600°C TG8704

Order Code: ZT1002056SCopy

£51.99 Inc VAT (20%)


Description

TYGRIS Very High Temperature Grease is an industrial, extreme temperature, medium consistency grease for use at temperatures of up to 600°C. It is ideal for use in a variety of applications, including oven and kiln car bearings, furnace door and drying tunnel mechanisms, and other high-temperature environments.

Benefits:

No carbonization at high temperatures
Extends component life at high temperatures
Graphite lubricating film reduces wear
Synthetic fluid evaporates cleanly
Classified as non-hazardous

See full description
Specifications for Very High Temperature Grease - 400g - For Industrial Applications up to 600°C TG8704
  • Weight
    400g
  • Capacity
    400g
  • Product Type
    Industrial
  • Container Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome