06X08mm OD Hose Pmount Plug Brass Nickel - 25SFTS08MXN

06X08mm OD Hose Pmount Plug Brass Nickel - 25SFTS08MXN

Order Code: ZT5387128SCopy

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£67.676%


Description

Pneumatic Quick Release, Series 25KA, Standard, Parker Rectus, Plug, Panel Mount, Standard Hose Tail, Brass, To Suit Hose Inside Diameter 8mm (5/16") , Non Valved, Brass, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 06X08mm OD Hose Pmount Plug Brass Nickel - 25SFTS08MXN
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Inner Diameter
    8mm
  • Operation
    Non Valved
  • Maximum Working Pressure
    35bar
  • Working Temperature
    20°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome