08ID x 13.5OD x 50M Hi-vis FDA Hose - HVIS08-50

08ID x 13.5OD x 50M Hi-vis FDA Hose - HVIS08-50

Order Code: ZT5427285SCopy

£99.99 Inc VAT (20%)


Description

8mm Inside Diameter x 13.5mm Outside Diameter, Medium Duty, Hi-Vis Braided PVC Hose, 34mm Bend Radius, 50 Metre Coil, BS EN ISO 5774 & EN471:2003 Standard, Polyester Yarn, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 20 bar, FT Pro

Specifications for 08ID x 13.5OD x 50M Hi-vis FDA Hose - HVIS08-50
  • Material
    Polyester Yarn
  • Length
    50m
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome