12 ID x 1/2in BSPP Female Hi-vis 20M - HVIS12-12F-20M

12 ID x 1/2in BSPP Female Hi-vis 20M - HVIS12-12F-20M

Order Code: ZT5427426S

£73.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female x 12mm Inside Diameter, 20 Metre Coil, Air & Water RPVC Hose Assembly, Hi-Vis Braided PVC Hose, 55mm Bend Radius, BS EN ISO 5774 & EN471:2003 Standard, Polyester Yarn, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 20 bar, FT Pro

Specifications for 12 ID x 1/2in BSPP Female Hi-vis 20M - HVIS12-12F-20M
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Material
    Polyester Yarn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome