Hoseguard Airfuse 3/4in BSPP Fem/fem - 281A0511

Hoseguard Airfuse 3/4in BSPP Fem/fem - 281A0511

Order Code: ZT5392143SCopy

£199.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female Inlet x 3/4" BSP Parallel Female Outlet, Safety Valve, Air Fuse, Flow 0-5300 Litre per Minute, Maximum Working Pressure 8 bar, Jaymac

Specifications for Hoseguard Airfuse 3/4in BSPP Fem/fem - 281A0511
  • Product Type
    Industrial
  • Gender
    Women
  • Outlet Gender
    Female
  • Outlet Type
    BSPP
  • Flow Rate
    0-5300lpm
  • Maximum Working Pressure
    8bar
  • Inlet Size
    3/4in
  • Outlet Size
    3/4in
  • Inlet Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome