N-3/8-P-13 Barbed Hose Fitting - 36160

N-3/8-P-13 Barbed Hose Fitting - 36160

Order Code: ZT5390647SCopy

£15.99 Inc VAT (20%)


Description

Barbed Hose Fitting N-3/8-P-13 with Sealing Ring. Nominal Size=11 Mm, Type of Seal On Screw-In Stud=Sealing Ring, Operating Pressure Complete Temperature Range=-0, 95 - 16 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Festo

Specifications for N-3/8-P-13 Barbed Hose Fitting - 36160
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Thread Gender
    Male
  • Inner Diameter
    13mm
  • Working Pressure
    0.95 to 16 bar
  • Nominal Size
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome