Flexible Hose Clamp Set 3 Piece
0
1
2

Flexible Hose Clamp Set 3 Piece

Order Code: ZT2633103S

£17.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Flexible hose clamp set with angled jaws, perfect to use on flexible hose lines such as brakes, fuel, heaters, and radiators.

Features and Benefits
• High-visibility color for easy location
• Made from light but powerful non-conductive composite material
• Flexibility single handed use

See full description
More like this
Specifications for Flexible Hose Clamp Set 3 Piece
  • MFR Part No.
    4386
  • Product Type
    Hose Clamp
  • For Use On
    Brake hose
  • Tool Material
    Plastic
  • Overall Length
    155, 180 and 250mm
  • Weight
    320g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome