Hose Clamp Pliers - Parallel Jaws

Hose Clamp Pliers - Parallel Jaws

Order Code: ZT2633157S

£26.99 Inc VAT (20%)


Description

Features adaptable locking hose clamp plier, for use on heater and radiator hoses, water, vacuum, fuel and air lines.

Features and Benefits
• Jaw opening: 39mm
• Swivel jaws for the purpose of parallel and level clamping
• Removes the draining of pressurised cooling systems when installing thermostats and water pumps

See full description
Specifications for Hose Clamp Pliers - Parallel Jaws
  • MFR Part No.
    7009
  • Product Type
    Pliers
  • Overall Length
    68mm
  • Maximum Capacity
    39mm
  • Weight
    460g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome