Remote Hose Clamp Pliers
0
1
2

Remote Hose Clamp Pliers

Order Code: ZT1120208XCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.195%
10 +£32.3910%


Description

Kennedy Remote Hose Clamp Pliers are for the removal and replacement of fuel, oil and water hoses, suitable for working in confined engine compartments.

Flexible 530mm long reach ratchet mechanism allows the pliers to release and lock hose clamps in the opened position.

Supplied complete with a cable clamping nipple for use when replacing the cable.

Capacity: 55mm.

See full description
Specifications for Remote Hose Clamp Pliers
  • Additional Features
    Ratchet mechanism
    Suitable for working in confined engine compartments
  • Includes
    Cable Clamping Nipple
    Clamp Pliers
  • MFR Part No.
    AT1109
  • Product Type
    Remote Hose Clamp Plier
  • Maximum Capacity
    55mm
  • Overall Length
    530mm
  • Weight
    575g
  • Tool Material
    Steel
  • For Use On
    Brake hose
    Clutch hose
    Coolant hose
    Fuel hose
    Vacum hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome