Specifications: Brand RHP MPN MSC2.15/16 Material Cast Iron/Steel ID - Inner Diameter 2.15/16 Inch OD - Outer Diameter 177.825mm Width 76.99mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 6.2
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy