Specifications: Brand RHP MPN SLC1.7/8 Material Cast Iron/Steel ID - Inner Diameter 1.7/8 Inch OD - Outer Diameter 115.913mm Width 51.18mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 2.3
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy