Specifications: Brand RHP MPN SCHB2.3/8 Material Cast Iron/Steel ID - Inner Diameter 2.3/8 Inch OD - Outer Diameter 146.5mm Width 58.5mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 4
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy