Specifications: Brand RHP MPN SCHB2 Material Cast Iron/Steel ID - Inner Diameter 2 Inch OD - Outer Diameter 121mm Width 47.5mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 2.2
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy