Specifications: Brand RHP MPN SCHB65 Material Cast Iron/Steel ID - Inner Diameter 65mm OD - Outer Diameter 165mm Width 70mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 6.8
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy