Specifications: Brand INA MPN THE40-XL Material Cast Iron/Steel ID - Inner Diameter 40mm Width 100mm Length 135mm Seals/Shields Triple Sealed Locking Method Eccentric Collar - Extended Inner Ring Weight (kg) 1.8
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy