Specifications: Brand INA MPN KGHK12-B-PP-AS Material Steel ID - Inner Diameter 12mm OD - Outer Diameter 28.2mm Length 40mm Seals/Shields 2 Rubber Seals Weight (kg) 0.06
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy