Specifications: Brand INA MPN KGHK25-B-PP-AS Material Steel ID - Inner Diameter 25mm OD - Outer Diameter 40.2mm Length 60mm Seals/Shields 2 Rubber Seals Weight (kg) 0.2549
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy