Specifications: Brand INA MPN RABRA1.3/16-62FA106 Material Rubber/Steel ID - Inner Diameter 1.3/16 Inch OD - Outer Diameter 62.2mm Width 30.4mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.2
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy