Specifications: Brand LDK MPN RSA205 Material Rubber/Steel ID - Inner Diameter 25mm OD - Outer Diameter 62.2mm Width 33.9mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.24
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy