Specifications: Brand LDK MPN RSA202-10 Material Rubber/Steel ID - Inner Diameter 5/8 Inch OD - Outer Diameter 47.3mm Width 31.1mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.15
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy