Rubber Housed Unit - RABRB-50/100

Rubber Housed Unit - RABRB-50/100

Order Code: ZT5663778S

£119.99 Inc VAT (20%)
£129.997.5% off


Description

Specifications: Brand INA MPN RABRB50/100-XL-FA106 Material Rubber/Steel ID - Inner Diameter 50mm OD - Outer Diameter 100.2mm Width 47.7mm Basic dynamic load rating, radial 35000 N Locking Collar Total Width 43.8mm Basic dynamic load rating, radial (C r) 35000 N Basic static load rating, radial (C 0r) 23200 N Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.92

Specifications for Rubber Housed Unit - RABRB-50/100
  • Width
    47.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome