Specifications: Brand INA MPN RCSMB3/4-65-FA106 Material Rubber/Steel ID - Inner Diameter 3/4 Inch OD - Outer Diameter 65.1mm Width 25.4mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.22
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy