Rubber Housed Unit - RCSMF-17

Rubber Housed Unit - RCSMF-17

Order Code: ZT5666844SCopy

£71.99 Inc VAT (20%)


Description

Specifications: Brand INA MPN RCSMF17-XL Material Rubber/Steel ID - Inner Diameter 17mm Width 70mm Basic dynamic load rating, radial 4750 N Flange Height 114mm Total Height 34.8mm Basic dynamic load rating, radial (C r) 9800 N Basic static load rating, radial (C 0r) 4750 N Load carrying capacity (housing) (C 0r G) 900 N Load carrying capacity (housing) (C g) 900 N Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.27

See full description
Specifications for Rubber Housed Unit - RCSMF-17
  • Width
    70mm
  • Weight
    0.27kg
  • Inner Diameter
    17mm
  • Total Height
    34.8mm
  • Flange Height
    114mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome