Rubber Housed Unit - RCSMF-25

Rubber Housed Unit - RCSMF-25

Order Code: ZT5666818SCopy

£84.99 Inc VAT (20%)


Description

Specifications: Brand INA MPN RCSMF25-XL Material Rubber/Steel ID - Inner Diameter 25mm Width 70mm Basic dynamic load rating, radial 7800 N Flange Height 114mm Total Height 36.2mm Basic dynamic load rating, radial (C r) 14000 N Basic static load rating, radial (C 0r) 7800 N Load carrying capacity (housing) (C 0r G) 1400 N Load carrying capacity (housing) (C g) 1400 N Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.33

See full description
Specifications for Rubber Housed Unit - RCSMF-25
  • Width
    70mm
  • Total Height
    36.2mm
  • Weight
    0.33kg
  • Flange Height
    114mm
  • Inner Diameter
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome