Rubber Housed Unit - RCSMF-30

Rubber Housed Unit - RCSMF-30

Order Code: ZT5666866SCopy

£93.99 Inc VAT (20%)
£99.996% off


Description

Specifications: Brand INA MPN RCSMF30-XL Material Rubber/Steel ID - Inner Diameter 30mm Width 70mm Basic dynamic load rating, radial 8300 N Flange Height 114mm Total Height 35mm Basic dynamic load rating, radial (C r) 13200 N Basic static load rating, radial (C 0r) 8300 N Load carrying capacity (housing) (C 0r G) 1400 N Load carrying capacity (housing) (C g) 1400 N Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.32

See full description
Specifications for Rubber Housed Unit - RCSMF-30
  • Width
    70mm
  • Flange Height
    114mm
  • Inner Diameter
    30mm
  • Weight
    0.32kg
  • Total Height
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome