15mm OD x 1/2in BSPP SW Banjo Elbow (l) - DGWEV15LRWD

15mm OD x 1/2in BSPP SW Banjo Elbow (l) - DGWEV15LRWD

Order Code: ZT5414326S

£299.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male x 15mm Outside Diameter, Hydraulic DIN 2353 Compression Fitting, Light Duty, Swivel Banjo Coupling, Chromium Plated Steel, Maximum Working Pressure 250 bar, Danfoss Waltech

Specifications for 15mm OD x 1/2in BSPP SW Banjo Elbow (l) - DGWEV15LRWD
  • Thread Size A
    1/2in
  • Series
    Light Duty
  • Outside Diameter A
    15mm
  • Product Type
    Hydraulic
  • Material
    Chromium Plated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome