1/2in Aluminium Filter S20230 100UM - 20232/AL-100UM

1/2in Aluminium Filter S20230 100UM - 20232/AL-100UM

Order Code: ZT5383529S

£51.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Fag Filter, Diesel Oil Filter with Cock, Series 20230, 100 Micron, 105cm┬▓ Filter Surface Area, Aluminium, Maximum Working Pressure 2 bar

Specifications for 1/2in Aluminium Filter S20230 100UM - 20232/AL-100UM
  • Product Type
    Industrial
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome