2.1/2in JIC Swivel Steel Blanking Cap - 37-2030-32

2.1/2in JIC Swivel Steel Blanking Cap - 37-2030-32

Order Code: ZT5388203SCopy

£35.99 Inc VAT (20%)
£37.995% off


Description

2.1/2" JIC Female, Hydraulic, 37┬░ Cone, Blanking Cap, Steel, Brennan

Specifications for 2.1/2in JIC Swivel Steel Blanking Cap - 37-2030-32
  • Product Type
    Hydraulic
  • Material
    Steel
  • Type
    Blanking Cap
  • Thread Gender
    Female
  • Thread Type
    JIC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome